Apply to be a TradeMaster!
Main product image of STILETTO 9.5" Titanium Trimbar, TRIMBAR5
Magnifying glass
Hover image to zoom

STILETTO 9.5" Titanium Trimbar, TRIMBAR5

Brand:
Milwaukee
SKU:
TRIMBAR5
Rating:
(0)
Q&A:
(0)
STILETTO 9.5" Titanium Trimbar, TRIMBAR5
Magnifying glass
Hover image to zoom
$90.33 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Length (Inches)
9.5" Length

Description

–
Our Stiletto TrimBar 5 is a 8.5 in. solid titanium trim pry bar nail and moulding puller. The TrimBar 5 has titanium strength, yet is lightweight in the hand & pouch. It features a wide curved moulding puller tip that removes trim cleanly and easily. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce 10 times less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.
  • 6.2oz Solid Titanium Bar with Lightweight Open Truss Design
  • Japanese Style Trim Puller with Wide Tip for Easy Trim Removal
  • Two "Multi-Fulcrum" Nail Pullers Designed to Increase Leverage
  • Wide curved moulding puller tip removes trim cleanly and easily

Specs

–
Product Type:

Trim Bar

Material:

Titanium

Length (Inches):

9.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy