Apply to be a TradeMaster!
Main product image of STILETTO TRIMBONE 10oz Titanium Finish Hammer, TRMB
Magnifying glass
Hover image to zoom

STILETTO TRIMBONE 10oz Titanium Finish Hammer, TRMB

Brand:
Milwaukee
SKU:
TRMB
Rating:
(0)
Q&A:
(0)
STILETTO TRIMBONE 10oz Titanium Finish Hammer, TRMB
Magnifying glass
Hover image to zoom
$309.99
$249.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Titanium

Description

–
The STILETTO 10oz TRIMBONE Hammer with Smooth Steel Face and Curved Handle is designed for finish with specialized features. This titanium hammer is 45% less weight and hits like steel. The compact D-Face and Trim Claw are ideal for tight spaces. The TRIMBONE also features a steel face and a replaceable grip, available in 5 colors. extending the life of the hammer and providing a personal touch. The 180° side nail puller is ideal for 2D-10D nails but has the power to pull up to 16D.
  • 45% Less Weight, Hits like Steel
  • Compact D-Face
  • Replaceable Grip and Face
  • 180 Degree Side Nail Puller - Pulls Up To 16D Nails with Ease
  • Trim Claw - Fits 2D-16D Nails
  • Magnetic Nail Starter
  • Accessories Available: TRMB-RS, TRMB-RMA, TBRG-BL, TBRG-B, TBRG-G, TBRG-O, TBRG-Y

Specs

–
Color:

Gray

Material:

Titanium

Country of Origin:

USA

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy