Shop Resideo Sale
Main product image of Inducer Motor (115V, 3000 RPM), 5H0735980001
Magnifying glass
Hover image to zoom

Inducer Motor (115V, 3000 RPM), 5H0735980001

Brand:
Modine
SKU:
5H0735980001
Rating:
(2)
Q&A:
(0)
Inducer Motor (115V, 3000 RPM), 5H0735980001
Magnifying glass
Hover image to zoom
$532.50 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
5H0735980001 is an official OEM Inducer Motor (115V, 3000 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Inducer Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Transformer Primary Voltage 120V, Secondary Voltage 24V, 5H0719560001
SKU: 5H0719560001
Modine

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this part again

Ordered this part as it matched the motor specs of the Inducer fan on my Modine PDP 400 heater. Unfortunately it would not work with my heater without modifications to the fan housing. Missing the flange on the inlet side of the housing to connect to the exhaust vent on my heater. Returned for full refund.
Richard
Tennessee
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

The items were shipped and delivered in a timely manner. They both worked great in a Pool Pac system
Rookie
St George Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy