Apply to be a TradeMaster!
Main product image of 1/6 HP Blower Motor (120V, 1050 RPM), 9F0300950000
Magnifying glass
Hover image to zoom

1/6 HP Blower Motor (120V, 1050 RPM), 9F0300950000

Brand:
Modine
SKU:
9F0300950000
Rating:
(4)
Q&A:
(0)
1/6 HP Blower Motor (120V, 1050 RPM), 9F0300950000
Magnifying glass
Hover image to zoom
$350.95 each
In Stock
In Stock
Get 33 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
9F0300950000 is an official OEM 1/6 HP Blower Motor (120V, 1050 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

120v

RPM:

1050

Horse Power:

1/6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Motor (115V, 3000 RPM), 5H0735980001
SKU: 5H0735980001
Modine

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice item and price

Perfect fit replacement motor
Snack
Sardinia NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Motor was a direct replacement and was easy to install.
Dan
York PA.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Just what I needed. Supplyhouse had the best price and fastest service. Thank you!
Joseph
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Motor worked great, and fit perfectly! Very smooth and quiet, and starts very easily.
Masternate
Atlanta
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy