Apply to be a TradeMaster!
Main product image of 1/2" Natural Gas Valve 3.5" wc (24V), 5H0806810000
Magnifying glass
Hover image to zoom

1/2" Natural Gas Valve 3.5" wc (24V), 5H0806810000

Brand:
Modine
SKU:
5H0806810000
Rating:
(1)
Q&A:
(0)
1/2" Natural Gas Valve 3.5" wc (24V), 5H0806810000
Magnifying glass
Hover image to zoom
$250.45 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
5H0806810000 is an official OEM 1/2" Natural Gas
Valve 3.5" wc (24V) for Modine HVAC equipment.

Specs

–
Product Type:

Gas Valve

Size:

1/2"

Fuel Type:

Natural Gas

Water Column ("WC):

3.5"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would order again

Parts were received in record time. All the parts were a correct match to,the oem parts and were able to get equipment back up!and running. Great service from Supply House!!!!
Dog
Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy