Apply to be a TradeMaster!
Main product image of 1/8 HP Motor (115V, 1440 RPM, 2.2A), 9F0302160000
Magnifying glass
Hover image to zoom

1/8 HP Motor (115V, 1440 RPM, 2.2A), 9F0302160000

Brand:
Modine
SKU:
9F0302160000
Rating:
(4)
Q&A:
(0)
1/8 HP Motor (115V, 1440 RPM, 2.2A), 9F0302160000
Magnifying glass
Hover image to zoom
$277.84 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1440 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
2.2 Amps

Description

–
9F0302160000 is an official OEM 1/8 HP Motor (115V, 1440 RPM, 2.2A) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

RPM:

1440

Horse Power:

1/8

Amperage:

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Assembly, 3H0373620002
SKU: 3H0373620002
Modine

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Awesome

So glad I found you guys.I ordered the parts and the were here freaky fast. You guys are Awesome! Thank you for your dedication to the customer.
G Wiz
Soldotna, Alaska
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD DEFINITELY BUY THIS PRODUCT AGAIN

PRODUCT WAS AS DESCRIBED
FELIX
BRONX NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Monopoly

Hot Dogg heater, works great.
Kevin
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Runs and fits perfect.
n
Lovell Wy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy