Shop Resideo Sale
Main product image of 1/5 HP Motor (120V, 1050 RPM), 9F0302200000
Magnifying glass
Hover image to zoom

1/5 HP Motor (120V, 1050 RPM), 9F0302200000

Brand:
Modine
SKU:
9F0302200000
Rating:
(4)
Q&A:
(0)
1/5 HP Motor (120V, 1050 RPM), 9F0302200000
Magnifying glass
Hover image to zoom
$238.42 each
In Stock
In Stock
Get 49 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
9F0302200000 is an official OEM 1/5 HP Motor (120V, 1050 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

120v

RPM:

1050

Horse Power:

1/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flame Sensor for the HD/HDS/PTS and BTS Series, 5H0750310000
SKU: 5H0750310000
Modine

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

HP incorrect

This motor is 1/6 HP. 2 amps. Not 1/5 HP. It worked as a replacement. Not sure how long it will last.
Michael
IL
4 years ago
Was this review helpful to you?

Very good quality

Great price for this original part comparison to other suppliers
Moshe tech
new York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior Customer Service

Greg from Product Support has absolutely been the best for my customer service experience. With impressive response time he has assisted me in finding parts at SupplyHouse that nobody else from other companies would take the time to do. Can't tell you how much we appreciate it and what a huge difference it makes.
C2
Elk River, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Were very happy with the replacement motor.

We were looking for a cross reference to the 9F30095A0391 motor. No one seems to consider this new motor as a direct replacement to the -0391 motor. However, after reading all of the specifications, it was obvious this would be a direct replacement. So we ordered the new motor. YES ! It is a direct fit and function to the old motor ! We are pleased with this motor, and its pricing from Supply House was the absolute lowest price of all shopping online !
Basic Electrcial Tech
Sikeston, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy