Apply to be a TradeMaster!
Main product image of Blower Motor (115V), 9F0302260000
Magnifying glass
Hover image to zoom

Blower Motor (115V), 9F0302260000

Brand:
Modine
SKU:
9F0302260000
Rating:
(6)
Q&A:
(0)
Blower Motor (115V), 9F0302260000
Magnifying glass
Hover image to zoom
$290.15 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
9F0302260000 is an official OEM Blower Motor (115V) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

everything good with it
Joe the fixer
long island n.y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price & quick ship.

Perfect fix for my Modine unit heater.
Chet
Oak Brook, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with tnus motor

Shipped fast,fit perfectly.
Scott
Troy,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

Got this fan for around $65 less than what my local hvac store wanted. I live in Central Pennsylvania and had the fan the day after i ordered it without having to pay expedited shipping fees. Product works great.
Howdy
State college, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement Motor

So nice to order a part and it fits first time. Perfect replacement for Modine Unit Heater fan motor.
Pete
Lawn Guyland New Yawk
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Blower Motor

Replacement Blower Motor for our Modine Hydronic Unit Heater was a direct replacement for our old blower motor and the new motor perform as expected.
Homeowner
Sheridan, WY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy