Shop Resideo Sale
Main product image of Draft Inducer Assembly (115V), 5H0735970001
Magnifying glass
Hover image to zoom

Draft Inducer Assembly (115V), 5H0735970001

Brand:
Modine
SKU:
5H0735970001
Rating:
(1)
Q&A:
(0)
Draft Inducer Assembly (115V), 5H0735970001
Magnifying glass
Hover image to zoom
$508.96 each
In Stock
In Stock
Get 33 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
5H0735970001 is an official OEM Draft Inducer Assembly (115V) for Modine HVAC equipment.

Specs

–
Product Type:

Draft Inducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Motor (115V), 9F0302260000
SKU: 9F0302260000
Modine

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from here again

Product fit exactly like the old one. No issues at all.
Sam
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy