Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Modine Parts
1/12 HP Motor w/ Capillary (115V, 1600 RPM)
Brand:
Modine
SKU:
9F30213
Rating:
(1)
Q&A:
(0)
Hover image to zoom
9F30213 has been discontinued
Discontinued February 28, 2019
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/12 HP Motor w/ Capillary (115V, 1600 RPM), 9F0302130000
Brand:
Modine
SKU:
9F0302130000
(6)
Out of Stock
Get it
Fri, Jun 19 - Fri, Jun 26
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115V
1600 RPM
1/12 HP
Specs
–
Product Type:
Motor
Voltage:
115V
RPM:
1600
Horse Power:
1/12
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great Price
easy installation!
Dano
Mn.
7 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video