Apply to be a TradeMaster!
Main product image of HC108SC01SA Horizontal Hydronic Unit Heater - 108,000 BTU
Magnifying glass
Hover image to zoom

HC108SC01SA Horizontal Hydronic Unit Heater - 108,000 BTU

Brand:
Modine
SKU:
HC108SC01SA
Rating:
(0)
Q&A:
(0)
HC108SC01SA Horizontal Hydronic Unit Heater - 108,000 BTU
Magnifying glass
Hover image to zoom
$1,515.69 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
108000 Max BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Voltage
115V

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Features:
  • Permits the unit to be rotated 360° without piping changes.
  • Permits the unit to be installed in low clearance areas.
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • The absence of coil headers eliminates potential leaks and increases coil face area without increasing the overall size of the unit.
  • The coil is designed for greater water carrying capacity with lower friction loss.

Specs

–
Horse Power:

1/8

Phase:

1

Connection Size:

3/4"

Voltage:

115V

Type:

Hydronic Unit Heater

Application:

Steam

Hot Water

BTU Output:

108000

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy