Horizontal Heaters are hydronic unit heaters that move heated air across a space from a hot water or steam supply. The Modine HSB and HC horizontal hydronic series is offered in 13 sizes from 18 to 340 MBH, rated at 2 lb. steam and 60°F entering air. Each unit uses a serpentine copper-tube coil with no coil headers, which gives high thermal-shock resistance and reduces leak risk. Contractors specify them for warehouses, distribution centers, service bays, equipment rooms, corridors and light-industrial buildings that already run a boiler. HC models use side inlet and outlet connections, while HSB models use top and bottom connections. Motor choices include enclosed air-over and explosion-proof, both with thermal overload, and fan guards come standard or fingerproof. Matching size, piping layout and motor type to the boiler loop and the space keeps the install clean and limits field changes after the unit is hung.
Subcategories
Buying Guide
Start with the heat source. Modine horizontal hydronic unit heaters run on hot water or steam, so confirm the boiler system and its operating conditions before picking a size. Published capacities from 18 to 340 MBH are based on 2 lb. steam and 60°F entering air. Hot water output at the actual supply temperature should come from the manufacturer submittal data, not the headline MBH number.
Next, match the piping. HC models use side inlet and outlet connections and HSB models use top and bottom connections, so the existing supply and return layout often decides the series. Confirm the connection style before ordering, since changing it in the field means rework.
When comparing Horizontal Heaters, check the electrical and motor details. Supply voltage options run from 115V single phase to 575V three phase at 60Hz. The motor is either enclosed air-over or explosion-proof, and both carry thermal overload protection. Verify the service voltage at the mounting location before ordering.
Finally, think about the space and the people in it. Warehouses, distribution centers, service bays, equipment rooms and corridors are typical applications. A fingerproof fan guard is worth choosing wherever staff work near the unit, while the standard guard fits remote installs. Size the heater to the load, then confirm the mounting arrangement and clearances in the submittal before the unit is hung.
Frequently Asked Questions
What's the difference between HC and HSB horizontal heaters?
Among Modine Horizontal Heaters, HC models have side inlet and outlet connections and HSB models have top and bottom connections. Both are horizontal hydronic units that run on hot water or steam. The existing piping layout usually decides which one fits.
Do horizontal unit heaters run on hot water or steam?
Modine horizontal hydronic unit heaters in the HSB and HC series are built for hot water or steam systems. Catalog capacities are based on 2 lb. steam and 60°F entering air. Hot water output at the actual supply temperature comes from the manufacturer submittal data.
What sizes do horizontal hydronic heaters come in?
The Modine HSB/HC horizontal hydronic series comes in 13 sizes: 18, 24, 33, 47, 63, 86, 108, 121, 165, 193, 258, 290 and 340 MBH. Larger spaces may need a bigger size or several units. Final selection should follow the heat load calculation.
What voltages are available on horizontal heaters?
Modine horizontal heaters in the HSB/HC series offer 115V, 208V and 230V single phase options, plus 208V, 230V, 460V and 575V three phase options, all at 60Hz. Confirm the voltage for the exact model before ordering.
Can horizontal heaters come with an explosion-proof motor?
Yes, the Modine HSB/HC horizontal heater series offers an explosion-proof motor with thermal overload, along with an enclosed air-over motor with thermal overload. Fan guards come in standard and fingerproof styles. Match the motor and guard to the site requirements before ordering.