Apply to be a TradeMaster!
Main product image of HC258SC01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Magnifying glass
Hover image to zoom

HC258SC01SA Horizontal Hydronic Unit Heater - 258,000 BTU

Brand:
Modine
SKU:
HC258SC01SA
Rating:
(0)
Q&A:
(0)
HC258SC01SA Horizontal Hydronic Unit Heater - 258,000 BTU
Magnifying glass
Hover image to zoom
$2,694.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 163 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
258000 Max BTUs
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
4560 CFM
Product Highlight: Horse Power
1/2 HP

Description

–
Horizontal delivery unit heaters are the most popular of all types. These units are ideal for heating buildings with large open areas and low ceilings. They are used to counter heat loss along outside building walls, especially where windows are present. In addition to the features noted on page 2, features that enhance the popularity of the horizontal delivery unit heater are:

Features:
  • HC units have side supply and return connections
  • Units have a 2-piece casing for easy coil access.
  • All models have tapped holes for suspension by threaded rod or optional pipe hanger adapter kit, except HSB-18 and HSB-24 which mount directly to and are supported by the supply and return piping.
  • Serpentine copper tube coil design has high resistance to thermal shock, even under high steam pressures.
  • Absence of coil headers eliminates potential leaks and increases coil face area without increasing overall size of unit.
  • Coil designed for greater water carrying capacity with lower friction loss.

Specs

–
Hertz:

60

Phase:

1

Connection Size:

1-1/4"

Voltage:

115V

Air Flow Capacity (CFM):

4560

Application:

Steam

Hot Water

BTU Output:

258000

Horse Power:

1/2

Type:

Hydronic Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy