Apply to be a TradeMaster!
Main product image of HC33LC01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU, HC33LC01SA
Magnifying glass
Hover image to zoom

HC33LC01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU, HC33LC01SA

Brand:
Modine
SKU:
HC33LC01SA
Rating:
(0)
Q&A:
(0)
HC33LC01 Low Outlet Temp Horizontal Hydronic Unit Heater - 29,500 BTU, HC33LC01SA
Magnifying glass
Hover image to zoom
$1,077.93 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
29500 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
695 CFM
Product Highlight: Voltage
115V

Description

–

The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery.

Specs

–
Air Flow Capacity (CFM):

695

BTU Output:

29500

Phase:

1

Application:

Hot Water

Steam

Type:

Hydronic Unit Heater

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy