Pros, Join Our TradeMaster Program!
Description
Modine's HC33 is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. The the HC33 can emit 33,000 BTU/hr of heating power with a powerful fan behind it for air propulsion. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HC33 has supply and return connections on the side of the unit, allowing it to be installed into areas with low clearance.

Features
  • Side Connections: The HC33 comes equipped with side supply and return connections. This allows the unit heater to be installed in very low clearance areas with little effort.
  • Two Piece Casing: A two piece casing is used with the HC33, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HC33 comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HC33 features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.
Read more
Specs
Type:
Unit Heater
BTU:
33000
Connection Size:
3/4"
Connection Type:
Threaded
Voltage:
115v
Air Flow Capacity (CFM):
630
Phase:
1
Supply Connection:
3/4" NPT
Return Connection:
3/4" NPT
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.