Apply to be a TradeMaster!
Main product image of HC340SC01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU
Magnifying glass
Hover image to zoom

HC340SC01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU

Brand:
Modine
SKU:
HC340SC01SA
Rating:
(0)
Q&A:
(0)
HC340SC01SA Horizontal Steam/Hot Water Unit Heater- 340,000 BTU
Magnifying glass
Hover image to zoom
$3,501.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 176 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
340000 Max BTUs
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
5130 CFM

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping, Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Features:
  • Recommended for use in buildings where ceilings are low and with few obstructions.
  • Copper tubes with mechanically bonded aluminum fins for maximum heat transfer performance.
  • Motors are totally enclosed with thermal overload protection.

Specs

–
Connection Size:

1-1/4"

Product Type:

Unit Heater

BTU Output:

340000

Horse Power:

1/2

Application:

Heating

Weight (lbs):

176 lbs

Voltage:

115V

Type:

Unit Heater

Air Flow Capacity (CFM):

5130

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy