Apply to be a TradeMaster!
Main product image of HC86SC01SA Horizontal Steam/Hot Water Unit Heater- 86,000 BTU
Magnifying glass
Hover image to zoom

HC86SC01SA Horizontal Steam/Hot Water Unit Heater- 86,000 BTU

Brand:
Modine
SKU:
HC86SC01SA
Rating:
(0)
Q&A:
(0)
HC86SC01SA Horizontal Steam/Hot Water Unit Heater- 86,000 BTU
Magnifying glass
Hover image to zoom
$1,082.37 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
86000 Max BTUs
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Air Flow Capacity (CFM)
1340 CFM

Description

–
The Modine hydronic unit heater has proven one of the most popular of all unit-heater types in commercial and industrial applications. These units are designed for long heat-throw and uniform heat delivery. Available with top/bottom (Model HSB) or side (Model HC) inlet/outlet piping, Modine horizontal steam/hot water unit heaters install quickly, easily, and at low cost because they are lightweight.

Features:
  • Recommended for use in buildings where ceilings are low and with few obstructions.
  • Copper tubes with mechanically bonded aluminum fins for maximum heat transfer performance.
  • Motors are totally enclosed with thermal overload protection.

Specs

–
Connection Size:

3/4"

Type:

Unit Heater

BTU Output:

86000

Product Type:

Unit Heater

Weight (lbs):

52 lbs

Voltage:

115V

Horse Power:

1/8

Application:

Heating

Air Flow Capacity (CFM):

1340

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy