Unlike other hydronic unit heaters on the market the NEW Lodronic low-temperature hot water unit heater was designed and engineered specifically for use with high-efficiency boilers.
The typical oversized hydronic unit heater overworks the high-efficiency boiler system resulting in poor system performance and lower temperature output.
By using the Lodronic hydronic unit heater with the high-efficiency boiler system, there will be a significant performance improvement when compared to the HC165.
Experience the Improvement:
- 50% less electric use
- 35% higher discharge temperature
- 30% smaller footprint
- 2.5 x quieter operation
Standard Features
- High-temperature output vs older traditional systems
- High-efficiency 4-row coil with low water pressure drop
- Smaller fan and motor for a lower system amp draw
- Designed for lower entering hot water temperatures