Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HD75SS0111FBAN
Rating:
(0)
Q&A:
(0)
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
HD75SS0111FBAN has been discontinued
Discontinued July 3, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Brand:
Modine
SKU:HD75SS0111FDAN
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
60000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Horse Power
1/2 HP

Description

–
HD75 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Stainless Steel
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
**Image may not depict actual product.**

Specs

–
Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Output:

60000

BTU Input:

75000

Horse Power:

1/2

Entering Airflow (CFM) @ 70°F:

1160

Air Temp. Rise (°F):

48

Max Mounting Height (ft):

14 feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm