Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HD75SS0111FDAN
Rating:
(0)
Q&A:
(0)
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
$1,736.59 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

This item replaces: HDS75SS0111FCAN, HD75SS0111FBAN, HDS75SS0111FBAN, HDS75SS0111

Lift Gate

–
This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
60000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/2 HP
Product Highlight: Stages
1
Product Highlight: BTU Input
75000 BTUs

Description

–
HD75 Power Vented Propeller Overview:
  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Stainless Steel
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Natural Gas
HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-puppy quiet operation (see table)
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • Also available with a blower (model HDB).
Image may not depict actual product.

Specs

–
Vent Type:

Power Vent

Air Temp. Rise (°F):

48

Horse Power:

1/2

BTU Output:

60000

Stages:

1

Max Mounting Height (ft):

14 feet

Heat Exchanger:

Stainless Steel

Fuel Type:

Natural Gas

BTU Input:

75000

Entering Airflow (CFM) @ 70°F:

1160

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy