The Hot Dawg separated combustion garage heater pulls 100% of the combustion air from outside, making this unit ideal for workspaces such as wood shops or a garage where paint or flammable materials are used regularly. The fresh air supply reduces the common concerns about performance and durability that can come when working in a dusty or particulate-laden environment. Certified for residential, commercial, and industrial use.
Features & Benefits:
| Max Mounting Height (ft): | 12 feet |
|---|---|
| Entering Airflow (CFM) @ 70°F: | 1490 |
| Product Type: | Unit Heater |
| Stages: | 1 |
| Vent Type: | Separated Combustion |
| Air Temp. Rise (°F): | 50°F |
| Horse Power: | 1/6 |
| BTU Output: | 82000 |
| BTU Input: | 100000 |
| Fuel Type: | Natural Gas |
| Heat Exchanger: | Aluminized Steel |