Apply to be a TradeMaster!
Main product image of HDS Hot Dawg Natural Gas Separated Combustion Heater (75,000 BTU)
Magnifying glass
Hover image to zoom

HDS Hot Dawg Natural Gas Separated Combustion Heater (75,000 BTU)

Brand:
Modine
SKU:
HDS75SS0111FBAN
Rating:
(0)
Q&A:
(0)
HDS Hot Dawg Natural Gas Separated Combustion Heater (75,000 BTU)
Magnifying glass
Hover image to zoom
HDS75SS0111FBAN has been discontinued
Discontinued July 3, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
HD75 Hot Dawg Natural Gas Power Vented Heater w/ Stainless Steel Heat Exchanger (75,000 BTU)
Brand:
Modine
SKU:HD75SS0111FDAN
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
60000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Stainless Steel Braided

Description

–
The Modine name has become synonymous with quality unit heaters in millions of homes and workshops all across the world. The HDS75 is no exception to this rule, with sound engineering and reliability to last decades on end. Field wiring connections and electrical knockouts allow the HDS75 to be installed nearly anywhere, while it's quiet operation and a natural, neutral coloring allow it to blend in seamlessly in any location.

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)
  • Hush-Puppy Quiet Operation - The HDS75 is incredibly quiet during operation. This allows the heater to be inconspicuous yet effective at all times - it will not distract you from your work.
  • Low Profile Design - The HDS75 has an incredibly low profile design, measuring in at a height of only 18 inches. It can be mounted with a one inch clearance from the ceiling on only two angle brackets, keeping the unit heater out of your way.
  • Stainless Steel Heat Exchanger - The stainless steel heat exchanger has incredible corrosion resistance, high heat transfer and is protected by a full 10 year warranty by Modine.
  • Electric Knockouts - Electric wiring knockouts and field wiring connections on the HDS75 keep installation costs low and save time during both installation and maintenance for your contractor by simplifing all required electrical work.
  • Permanently Lubricated Motor - The motor on the HDS75 has a permanent, long lasting lubricant straight from the factory. This means that the motor never has to be oiled, reducing maintenance costs, general wear and tear, and operational noise.
  • Separated Combustion Venting System - The separated combustion venting system quickly and efficiently brings flue exhaust from the unit heater to the outdoors while providing the unit heater with outdoor air for combustion. This keeps installation related costs as low as possible and preserves indoor air quality for any workspace.
  • Baked Polyester Paint - The HDS75 features a neutral colored baked on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
Type:

Unit Heater

Stages:

1

Fuel Type:

Natural Gas

BTU Output:

60000

BTU Input:

75000

Horse Power:

1/2

Entering Airflow (CFM) @ 70°F:

1160

Air Temp. Rise (°F):

48

Max Mounting Height (ft):

14 feet

Material:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm