Apply to be a TradeMaster!
Main product image of HER Horizontal Electric Unit Heater - 42,700 BTU
Magnifying glass
Hover image to zoom

HER Horizontal Electric Unit Heater - 42,700 BTU

Brand:
Modine
SKU:
HER125B3301
Rating:
(0)
Q&A:
(0)
HER Horizontal Electric Unit Heater - 42,700 BTU
Magnifying glass
Hover image to zoom
$2,376.20 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
42700 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Horse Power
1/15 HP
Product Highlight: RPM
1050 RPM
Product Highlight: Air Flow Capacity (CFM)
830 CFM
Product Highlight: Voltage
480V

Description

–
Modine's HER125 electric unit heater is a fantastic heating tool that is easy to use and service. Installation costs of electric unit heaters are comparably lower than their gas or hydronic counterparts, a standard Modine extends upon by providing fully furnished terminal blocks to simplify power and control wiring. An easily accessible bottom panel makes the HER125 easy to service and maintain, and the automatic reset control ensures that the unit heater's sensitive elements remain safe and sound even during high operating temperatures.

Thermally Protected Motor
The air propulsion motor included on the HER125 is entirely enclosed and thermally protected, greatly extending its service life in even the harshest conditions. Rubber vibration guards and the lightweight aluminum fan give the air propulsion system of the HER125 a notably long service life. Nickel Chromium Heating Element
The heating element of the HER125 consists of nickel-chromium wire elements enclosed in powder-filled aluminum coated steel tubes. This arrangement makes the heating element highly resistant to thermal shock and vibration, and is made highly efficient by spiraled fins attached to the steel. Safety Fan Guard
The fan guard of the HER125 is formed of heavy gauge steel rod stock, providing substantial support for the motor and protection from the exposed fan. Adjustable Air Deflector Blades
Vertically adjustable air deflector blades equipped on the HER125 provide a simple to use, complete control system over vertical air flow direction. Control Compartment
The control compartment included on the HER125 safely encloses terminal blocks, fuses, and the large transformer. This provides a central location for easy field wiring and protects sensitive, high current elements from accidental damage. Automatic Safety Reset Control
In the event of overheating, the included reset control interrupts the power supply to the heating elements until the ambient temperature has fallen to acceptable operating levels. The control automatically resets itself once the heater cools to a safe operating temperature. Baked-On Polyester Paint
The HER125 features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
BTU Output:

42700

Phase:

3

Product Type:

Unit Heater

Horse Power:

1/15

RPM:

1050

Air Flow Capacity (CFM):

830

Fuel Type:

Electric

Voltage:

480V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy