Apply to be a TradeMaster!
Main product image of HEX6 Explosion-Proof Electric Unit Heater (240V, 5.0 kW, 1 PH)
Magnifying glass
Hover image to zoom

HEX6 Explosion-Proof Electric Unit Heater (240V, 5.0 kW, 1 PH)

Brand:
Modine
SKU:
HEX6-240160-050
Rating:
(0)
Q&A:
(0)
HEX6 Explosion-Proof Electric Unit Heater (240V, 5.0 kW, 1 PH)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 202 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
17050 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Air Flow Capacity (CFM)
500 CFM
Product Highlight: Material
Steel

Description

–
Modine's HEX explosion-proof electric unit heaters are designed for hazardous industrial locations where the potential for explosion exists due to the presence of flammable gases, vapors, powdered-metals, or dust. HEX explosion-proof electric unit heaters are UL-listed for Class I, Divisions 1 & 2, Groups C & D; Class II, Division 1, Groups E, F, and G; Class II, Division 2, Groups F and G. Ideal applications for the HEX explosion-proof electric unit heater are locations where the possibility of explosion or fire exists due to the presence of flammable gases, vapors, powered metals, or dusts.

Features:
  • Class I, Divisions 1 & 2, Groups C & D. Class II, Division 1, Groups E, F and G and Class II, Division 2, Groups F and G.UL temperature code shall be T3B 329°F (165°C) for Class I and II, indicating maximum operating-surface temperatures
  • Sealed liquid to air finned tube heat exchanger core with glycol water mixture used as heat-transfer fluid in the heater core, providing -49°F freeze damage protection.
  • Thermally protected, automatic reset, explosion-proof motor

Specs

–
BTU Output:

17050

Connection Type:

NPT

Connection Size:

1"

Air Flow Capacity (CFM):

500

Fuel Type:

Electric

Phase:

1

Application:

Heating

Product Type:

Unit Heater

Material:

Steel

Horse Power:

1/2

Kilowatts (KW):

5

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy