Apply to be a TradeMaster!
Main product image of IHR High Intensity Gas Fired 1 Stage Infrared Unit Heater - 160,000 BTU (Millivolt, LP)
Magnifying glass
Hover image to zoom

IHR High Intensity Gas Fired 1 Stage Infrared Unit Heater - 160,000 BTU (Millivolt, LP)

Brand:
Modine
SKU:
IHR160M67
Rating:
(0)
Q&A:
(0)
IHR High Intensity Gas Fired 1 Stage Infrared Unit Heater - 160,000 BTU (Millivolt, LP)
Magnifying glass
Hover image to zoom
$1,952.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
BTU Input: 
160000
50000
Fuel Type: 
Propane
Voltage: 
Millivolt

This item replaces: MHR160M67

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Ignition Type
Standing Pilot
Product Highlight: BTU Input
160000 BTUs
Product Highlight: Voltage
Millivolt
Product Highlight: Stages
1

Description

–
Modine's high intensity ceramic infrared heater is approved for indoor unvented installation. It does not utilize a fan, thus eliminating noise and draft distractions. Gas and power connections are simple and maintenance is inexpensive, since there are no moving parts to maintain.



Features:
  • Millivolt, Standing Pilot, Single Stage
  • Rugged aluminized steel frame
  • High temperature diamond-faced ceramic tiles provide maximum heat transfer
  • Polished aluminum reflector efficiently directs infrared rays to desired area
  • Corrosion resistant type 330 stainless steel screen re-radiates infrared rays back to ceramic tile for increased heat transfer, and protects ceramic tile from foreign objects
  • Made in the USA

Specs

–
Fuel Type:

Propane

Product Type:

Infrared Unit Heater

Ignition Type:

Standing Pilot

BTU Input:

160000

Voltage:

Millivolt

Stages:

1

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy