Apply to be a TradeMaster!
Main product image of MEL High-Output Medium Wave Electric Heater - 24" High (240V, 1PH, 1 Element)
Magnifying glass
Hover image to zoom

MEL High-Output Medium Wave Electric Heater - 24" High (240V, 1PH, 1 Element)

Brand:
Modine
SKU:
MEL-24B1-240
Rating:
(0)
Q&A:
(0)
MEL High-Output Medium Wave Electric Heater - 24" High (240V, 1PH, 1 Element)
Magnifying glass
Hover image to zoom
$551.13 each
In Stock
In Stock
Get 2 Tue, Oct 13
BTU Output: 
4641
Voltage: 
240v
120v208V240v277v480V575v
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
4641 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Wattage
1360 Watts
Product Highlight: Height (Inches)
24" Height
Product Highlight: Material
Aluminized Steel
Product Highlight: Voltage
240v

Description

–
Effectively heat almost any space with a variety of lamp and chassis options The MEL Series is a high wattage, commercial-grade electric heater offering. A great choice for spot heating and outdoor patios, the MEL series can accommodate a wide variety of heating needs. Heaters are equipped with a specially designed reflector for optimal radiant heat output and optional wall mounting brackets allow adjustment of the heating direction. High-output medium wave elements produce a mild white light while operating. Light is visible on walls and at the ground level, but is around 30% less bright than a typical short wave element. However, high-output medium wave elements have an output equal to their short wave counterparts, making them the preferred choice for spot heating, outdoor patios, and other applications where more heat is required but the short wave elements' intense brightness is not.

Features:
  • All sizes can accommodate 1 to 3 Elements
  • Certified for both indoor and outdoor use
  • Optional wall and recessed mounting available

Specs

–
Wattage:

1360

Fuel Type:

Electric

Application:

Heating

Height (Inches):

24"

BTU Output:

4641

Material:

Aluminized Steel

Number of Elements:

1

Voltage:

240v

Phase:

1

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy