Apply to be a TradeMaster!
Main product image of MEL High-Output Medium Wave Electric Heater - 46" High (575V, 3PH, 3 Element)
Magnifying glass
Hover image to zoom

MEL High-Output Medium Wave Electric Heater - 46" High (575V, 3PH, 3 Element)

Brand:
Modine
SKU:
MEL-46B3-575
Rating:
(0)
Q&A:
(0)
MEL High-Output Medium Wave Electric Heater - 46" High (575V, 3PH, 3 Element)
Magnifying glass
Hover image to zoom
$1,875.42 each
In Stock
In Stock
Get 2 Wed, Oct 14 - Fri, Oct 16

MANUALS (2)

Specification Sheet

Lift Gate

–
This product weighs 52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
32757 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Wattage
9600 Watts
Product Highlight: Voltage
575v
Product Highlight: Material
Aluminized Steel
Product Highlight: Height (Inches)
46" Height

Description

–
Effectively heat almost any space with a variety of lamp and chassis options The MEL Series is a high wattage, commercial-grade electric heater offering. A great choice for spot heating and outdoor patios, the MEL series can accommodate a wide variety of heating needs. Heaters are equipped with a specially designed reflector for optimal radiant heat output and optional wall mounting brackets allow adjustment of the heating direction. High-output medium wave elements produce a mild white light while operating. Light is visible on walls and at the ground level, but is around 30% less bright than a typical short wave element. However, high-output medium wave elements have an output equal to their short wave counterparts, making them the preferred choice for spot heating, outdoor patios, and other applications where more heat is required but the short wave elements' intense brightness is not.

Features:
  • All sizes can accommodate 1 to 3 Elements
  • Certified for both indoor and outdoor use
  • Optional wall and recessed mounting available

Specs

–
Application:

Heating

Wattage:

9600

Voltage:

575v

BTU Output:

32757

Fuel Type:

Electric

Product Type:

Unit Heater

Phase:

3

Material:

Aluminized Steel

Height (Inches):

46"

Number of Elements:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy