Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Amperage
–

12.5 (2)
20 (1)

Heating Capacity (BTU)
–

0 - 10,000 (3)

Voltage
–

120v (1)
208/240V (2)

Wattage
–

1500 (1)

Price Range
–

$300 to $400 (1)
$500 to $600 (1)
$700 to $800 (1)

Modine MEQ Series Infrared Unit Heaters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 7,673/10,230 BTU (12250/3000W, 208/240V, 10.8/12.5A)
$581.49 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 12.293/16,368 BTU (3605/4800W, 208/240V, 17.3/20A)
$732.68 each
In Stock
Get 1 by Wed, Nov 25
In Stock
Get 1 by Wed, Nov 25
Compare
Product Image of MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 5,115 BTU (1500W, 120V, 12.5A)
$381.67 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Modine MEQ Series Infrared Unit Heaters

Modine MEQ Series Infrared Unit Heaters are electric radiant heaters built around a tungsten high intensity element that produces radiant energy with minimal glare. The line includes the MEQ15A01 at 1,500 watts and 120 volts, the MEQ30A12 at 2,250/3,000 watts and 208/240 volts, and the MEQ48A12 at 3,605/4,800 watts and 208/240 volts. Each has an IP65 rated extruded aluminum body with a powder coated finish and six heat levels from onboard controls or a handheld remote. Modine lists patios, restaurants, warehouses, loading docks, workshops, barns, gymnasiums, and vestibules among the applications. The heaters run silently with no moving parts and carry UL and cUL listings for commercial, industrial, and covered exterior use. Because radiant heat suits spot and zone heating, choosing the right wattage, voltage, and coverage pattern for the space decides whether an install performs.

Subcategories

  • MEQ15A01 120V Heaters: The MEQ15A01 is the 1,500 watt, 120 volt model, drawing 12.5 amps with a BTU output of 5,115. Its heat coverage pattern is 7 ft wide by 6 ft deep, and the unit is 27.6 inches wide. Installers consider it for small spot heating jobs where a 120 volt circuit is the available supply.
  • MEQ30A12 208/240V Heaters: The MEQ30A12 runs on 208/240 volts at 2,250/3,000 watts, drawing 10.8/12.5 amps for a BTU output of 7,673/10,230. Its coverage pattern is 9 ft wide by 8 ft deep, and the unit is 39.6 inches wide. It sits between the other two models in output, which suits mid size spot and zone heating.
  • MEQ48A12 208/240V Heaters: The MEQ48A12 runs on 208/240 volts at 3,605/4,800 watts, drawing 17.3/20 amps for a BTU output of 12,293/16,368. Its coverage pattern is 11 ft wide by 9 ft deep, and the unit is 46.3 inches wide. It is the highest output model in the line, intended for larger spot or zone heating areas.

Buying Guide

Start with the available electrical supply, because the MEQ15A01 draws 12.5 amps on 120 volts while the MEQ30A12 and MEQ48A12 run on 208/240 volts and draw 10.8/12.5 amps and 17.3/20 amps respectively. Confirm the circuit rating and wiring before picking a model. Output tracks wattage, so compare the BTU figures of 5,115, 7,673/10,230, and 12,293/16,368 against the heat load of the zone.

Next, size the heat pattern to the space. Modine publishes coverage patterns of 7 ft by 6 ft for the MEQ15A01, 9 ft by 8 ft for the MEQ30A12, and 11 ft by 9 ft for the MEQ48A12. Place each heater so the pattern lands on the work area instead of empty floor. When comparing Modine MEQ Series Infrared Unit Heaters, also match the unit width to the mounting location: the MEQ15A01 is 27.6 inches wide, the MEQ30A12 is 39.6 inches, and the MEQ48A12 is 46.3 inches.

Then check mounting and controls. Modine lists ceiling, wall, or angle mounting, and the heaters include L brackets and a suspension pole. Six heat levels are available from the onboard controls or the handheld remote. Finally, confirm the environment. The body is IP65 rated and the heaters are UL and cUL listed for commercial, industrial, and covered exterior use, so verify the installation location against those listings and local code before ordering.

Frequently Asked Questions

What voltages do Modine MEQ Series Infrared Unit Heaters run on?

Modine MEQ Series Infrared Unit Heaters include a 120 volt model, the MEQ15A01, and two 208/240 volt models, the MEQ30A12 and MEQ48A12. The MEQ15A01 draws 12.5 amps, the MEQ30A12 draws 10.8/12.5 amps, and the MEQ48A12 draws 17.3/20 amps.

How many heat levels do Modine MEQ heaters have?

Modine MEQ Series Infrared Unit Heaters offer six heat levels. Levels are set from the onboard controls or the handheld remote. Confirm control details on the specific model before ordering.

Can Modine MEQ infrared heaters be used outdoors?

Modine lists the MEQ Series Infrared Unit Heaters as UL and cUL listed for commercial, industrial, and covered exterior use, and the body is IP65 rated. Patios and covered outdoor areas appear among the listed applications. Check the listing and local code for each installation.

What mounting options come with Modine MEQ Series Infrared Unit Heaters?

Modine MEQ Series Infrared Unit Heaters can be ceiling, wall, or angle mounted, and Modine lists L brackets and a suspension pole as included. Confirm the mounting method against the site before ordering.

How much area does a Modine MEQ infrared unit heater cover?

Modine MEQ Series Infrared Unit Heaters publish coverage patterns of 7 ft by 6 ft for the MEQ15A01, 9 ft by 8 ft for the MEQ30A12, and 11 ft by 9 ft for the MEQ48A12. Match the pattern to the work zone when selecting a model.

Didn't find what you're looking for? 
Let us know
.