Shop Resideo Sale
Main product image of MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 12.293/16,368 BTU (3605/4800W, 208/240V, 17.3/20A)
Magnifying glass
Hover image to zoom

MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 12.293/16,368 BTU (3605/4800W, 208/240V, 17.3/20A)

Brand:
Modine
SKU:
MEQ48A12
Rating:
(0)
Q&A:
(0)
MEQ High-Intensity-Low Light Electric Infrared Unit Heater - 12.293/16,368 BTU (3605/4800W, 208/240V, 17.3/20A)
Magnifying glass
Hover image to zoom
$732.68 each
In Stock
In Stock
Get 1 Thu, Nov 19

MANUALS (1)


This item replaces: MHR160S47

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
16368 Max BTUs
Product Highlight: Wattage
3605/4800 Watts
Product Highlight: Color
Stainless Steel, Black
Product Highlight: Width (Inches)
10 Width
Product Highlight: Length (Inches)
46.3" Length
Product Highlight: Voltage
208/240V

Description

–

Extend your patio season with the MEQ. This heater features a high-performance Tungsten element with advanced light filtering coating to take the edge off on cool evenings. With a powered-coated extruded Aluminum body, on board controls and power outputs up to 4800w, the MEQ is the perfect solution for restaurants, vestibules, rooftops, or backyard patios.


Features:

  • High-intensity, low light Tungsten bulb that supplies instantaneous, directional heat for indoor and outdoor applications
  • Evenly distributed heat that is practically unaffected by windy environments
  • Electrically efficient radiant heat reduces wasted energy by warming people and objects and not the air between them
  • IP65 rated powder coated extruded aluminum body resists corrosion and deformation over time
  • Built-in controls with remote to control the 6 levels of heat
  • Completely silent operation

Specs

–
Wattage:

3605/4800

Color:

Stainless Steel

Black

Width (Inches):

10

Length (Inches):

46.3"

Voltage:

208/240V

Height (Inches):

11.2

Weight (lbs):

21

Heating Capacity (BTU):

7,673/10,230

BTU Output:

16368

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy