Apply to be a TradeMaster!
Main product image of MEW Corrosion-Resistant Washdown Electric Unit Heater (208V, 7.5 kW, 1 PH)
Magnifying glass
Hover image to zoom

MEW Corrosion-Resistant Washdown Electric Unit Heater (208V, 7.5 kW, 1 PH)

Brand:
Modine
SKU:
MEW-208160-075
Rating:
(0)
Q&A:
(0)
MEW Corrosion-Resistant Washdown Electric Unit Heater (208V, 7.5 kW, 1 PH)
Magnifying glass
Hover image to zoom
$5,312.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
BTU Output: 
25600
133100
Voltage: 
208V
Phase: 
1

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
25600 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
208V
Product Highlight: Air Flow Capacity (CFM)
700 CFM

Description

–
A new generation of NEMA 4X corrosion-resistant washdown heaters. UL listed Type 4X heater with models ranging from 3 kW to 39 kW. US Coast Guard Marine Rating available only with the following options selected: Built in manual reset, high temp limit (M), and built in disconnect switch (D). IMPORTANT: Modine MEW heaters are suitable for non-hazardous locations only. For washdown applications use water pressure less than 70 psi.

Features:
  • NEMA type 4x protection against water penetration for longer life in corrosive or washdown environments
  • 16-gauge stainless-steel cabinet, elements, and hardware offer industrial-grade durability and corrosion protection
  • Highly flexible mounting options from the included SS wall/ceiling mounting kit
  • NEMA type 4x protection against water penetration for longer life in corrosive or washdown environments
  • 16-gauge stainless-steel cabinet, elements, and hardware offer industrial-grade durability and corrosion protection
  • Highly flexible mounting options from the included SS wall/ceiling mounting kit

Specs

–
Application:

Heating

Material:

Stainless Steel

BTU Output:

25600

Product Type:

Unit Heater

Voltage:

208V

Kilowatts (KW):

7.5

Fuel Type:

Electric

Phase:

1

Air Flow Capacity (CFM):

700

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy