Shop Resideo Sale
Main product image of MRL Low-Intensity  Infrared Tube Heater - 65,000 BTU (LP, 16' Length)
Magnifying glass
Hover image to zoom

MRL Low-Intensity Infrared Tube Heater - 65,000 BTU (LP, 16' Length)

Brand:
Modine
SKU:
MRL-30-065P
Rating:
(0)
Q&A:
(0)
MRL Low-Intensity  Infrared Tube Heater - 65,000 BTU (LP, 16' Length)
Magnifying glass
Hover image to zoom
$2,788.46 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
65000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
120v
Product Highlight: Material
Aluminized Steel

Description

–
The Ideal Heater For Any Outdoor Application These aesthetically designed infrared heaters incorporate two-stage heating technology, allowing for enhanced heat control and consistent heat distribution. Available in 9-foot or 16-foot lengths, the gas-fired, low-intensity heaters come in both natural gas and propane configurations. They are designed for easy installation and are ready to use right out of the box. With a simple yet sophisticated design, these units feature a modular decorative grill, sleek aluminum housing, and durable stainless steel flexible gas connectors. These stylish heaters are perfect for enhancing various outdoor areas, including homes, restaurants, entertainment venues, and other businesses looking to maximize their entertaining spaces, regardless of the weather.

Features:
  • Weather resistant aluminum housing & decorative modular grille
  • Patented two-stage operation provides adaptability to the environment and
  • Onboard 24V transformer

Specs

–
Application:

Heating

Coverage (Sq Ft.):

26.7

Voltage:

120v

Product Type:

Unit Heater

BTU Output:

65000

Fuel Type:

Propane

Material:

Aluminized Steel

Hertz:

60

Weight (lbs):

170 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy