Shop Resideo Sale
Main product image of OHP31S98C3 High-Intensity Outdoor  Infrared Unit Heater - 31,000 BTU, High Altitude 10,000' and Above (24 VAC, LP)
Magnifying glass
Hover image to zoom

OHP31S98C3 High-Intensity Outdoor Infrared Unit Heater - 31,000 BTU, High Altitude 10,000' and Above (24 VAC, LP)

Brand:
Modine
SKU:
OHP-31S-98-C3
Rating:
(0)
Q&A:
(0)
OHP31S98C3 High-Intensity Outdoor  Infrared Unit Heater - 31,000 BTU, High Altitude 10,000' and Above (24 VAC, LP)
Magnifying glass
Hover image to zoom
$1,862.85 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24
BTU Input: 
31000
Altitude: 
+10000 ft.
Fuel Type: 
Propane

Lift Gate

–
This product weighs 59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
24V
Product Highlight: BTU Input
31000 BTUs

Description

–
Energy Efficient Infrared Technology Reinvent your patio with the comfortable warmth of an infrared patio heater. Modine's high-quality and stylish high-intensity infrared patio heater is designed to provide outdoor comfort heating. Help take the chill off those cooler days and nights and extend the outdoor living season. In contrast to traditional outdoor heaters, infrared alternatives will direct their energy to surrounding objects rather than the air. Not only does this increase efficiency, but also provides you with more warmth.

Features:
  • Decorative Brushed 430 SS Housing and Windscreen Prevents Corriosion Outdoors
  • 24V Circuitry With Direct Spark Ignition Controls.

Specs

–
Material:

Stainless Steel

Voltage:

24V

Weight (lbs):

59 lbs

Application:

Heating

Coverage (Sq Ft.):

64

Fuel Type:

Propane

Product Type:

Unit Heater

BTU Input:

31000

Altitude:

+10000 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy