Apply to be a TradeMaster!
Main product image of PDP200 Vertical Power Vented Propeller Unit Heater, 230V - 200,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP200 Vertical Power Vented Propeller Unit Heater, 230V - 200,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP200AE0231SBAN
Rating:
(16)
Q&A:
(3)
PDP200 Vertical Power Vented Propeller Unit Heater, 230V - 200,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
PDP200AE0231SBAN has been discontinued
Discontinued November 17, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: BTU Output
160000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU
200000
Product Highlight: BTU Input
200000 BTUs
Product Highlight: Horse Power
1/6 HP
Product Highlight: Material
Aluminized Steel

Specs

–
BTU:

200000

Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Input:

200000

Application:

Heating

BTU Output:

160000

Horse Power:

1/6

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

2870

Voltage:

230V

Air Temp. Rise (°F):

52°F

Hertz:

60

Max Mounting Height (ft):

15 feet

Phase:

1

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.69 out of 16 reviews
100% would recommend this product
4.69
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Heater. Good value

Purchased 2 of these for my (40 x 60 x 15 high) garage/storage building. Building warms up quickly. Fans are relatively quiet. Converted to a 4 point hanging system for stability. Ran 6" exhaust vent. Units arrived in excellent condition. Shipper was easy to work with to arrange delivery. Good value for the money.
VS

Most Liked Negative Review

No.

.
Showing 1-10 of 16 reviews

I plan on buying another one next month.

Works great.
B44
Perrysburg, OHIO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan on buying another one next month.

Works really good easy install.
B44
Perrysburg, OHIO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No.

.
Kure
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Price With Efficient Delivery

Supplyhouse provided a new Modine ceiling furnace at much lower price than competitors. Shipping included door delivery on a lift truck- no extra charge! Professionally installed inside our 3200sqft garage and fired right up. I am a very happy customer!
Zoo Manager
Canton Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value, easy install

Had one in my old shop and it worked flawlessly for years. Hope this one does as well
Bill's Garage
Atlanta, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet Ample heat 24v Control 200,000 Btu Beast

We up sized to compensate heat loss at a dock. this beauty is a dream. easy to install and very powerful.
Facilities Director
IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to Install, heats and runs well
Jason
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not be more pleased

I researched for weeks before deciding on this unit. SH had the best price and friendly, informative people available to answer all my questions and concerns. Shipping was fast and efficient which included a call from the carrier to arrange delivery at my convenience. When the gas company (UGI) dropped the ball and told me it would be up to 6 weeks to get a meter installed, I called SH and they had a propane conversion kit in my hands less than 72 hours from the time of the phone call. Installation we smooth and surprisingly uncomplicated. The 50 X 60 room was 42° F when the heat kicked on and in less than an hour we all had our coats off. The very next day we held an event in that room and people were asking me to turn the heat down. What else can I say... Honest to God's truth!
Deacon Dave
Shamokin PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

work great except fan turns on to fast and blows cold air for a few minutes then turns off to soon while the air is still hot, otherwise I would give it a five star.
bobby
kingman Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great. heats a 40 x 68 x 16 shop with no problems.
bob
kingman Az.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will this convert easily to propane?

Asked by ktcollins 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a conversion kit available to LP for the PDP200. It would be SKU:28050.

Was this review helpful to you?

Q: Is This unit heater sized for 6000 foot elevation?

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

derate 4% for every 1000' above 2000'

Was this review helpful to you?

Q: What is warranty of Modine heater model PVP200AE0185

Asked by daisy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The Modine PVP200AE0185 Unit Comes with a 10 year warranty on the heat exchanger.

Was this review helpful to you?