Apply to be a TradeMaster!
Main product image of POR185B0101 Oil Fired Unit Heater, Horizontal, 185,000 BTU Output
Magnifying glass
Hover image to zoom

POR185B0101 Oil Fired Unit Heater, Horizontal, 185,000 BTU Output

Brand:
Modine
SKU:
POR185B-0101
Rating:
(0)
Q&A:
(0)
POR185B0101 Oil Fired Unit Heater, Horizontal, 185,000 BTU Output
Magnifying glass
Hover image to zoom
$6,966.27 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (2)

Specification Sheet

Lift Gate

–
This product weighs 398 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
185000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Voltage
115V
Product Highlight: Connection Type
NPT Connection
Product Highlight: Air Flow Capacity (CFM)
3200 CFM
Product Highlight: Horse Power
1/3 HP

Description

–
Modine's POR oil-fired unit heaters offer an efficient and reliable way of heating a space, particularly in regions where supplies of other fuels, such as natural gas, may be unavailable, undependable, or interruptible. The units are direct driven propeller fan-type units designed for overhead suspension and horizontal delivery of heated air. Time-tested and field-proven components are engineered into the design of these compact units, which produce comfort heating at the lowest cost through their highly efficient operation. Models are UL-listed and require fuel oil grade No. 1 or 2, as specified by ASTM (American Society for Testing and Materials) D396-73 Standard Specifications for Fuel Oils or Canadian Government Specification Board, 3-GP-28.

Features:
  • Microprocessor based ignition controller providing superior combustion and safety monitoring with onboard diagnostic LED outputs for simplifying the lives of service personnel.
  • Interrupted-duty ignition that disables the spark once ignition is proven.

Specs

–
Voltage:

115V

Connection Type:

NPT

Air Flow Capacity (CFM):

3200

Horse Power:

1/3

Phase:

1

BTU Output:

185000

Fuel Type:

Oil

Product Type:

Unit Heater

Application:

Heating

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy