Apply to be a TradeMaster!
Main product image of PTC135 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (135,000 BTU)
Magnifying glass
Hover image to zoom

PTC135 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (135,000 BTU)

Brand:
Modine
SKU:
PTC135AS0111SBAC
Rating:
(0)
Q&A:
(0)
PTC135 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (135,000 BTU)
Magnifying glass
Hover image to zoom
$3,631.13 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3
Fuel Type: 
Natural Gas
BTU Input: 
135000
Heat Exchanger: 
Aluminized Steel

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
125500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
135000 BTUs

Description

–
Modine's Effinity unit heater line is the most efficient gas-fired, condensing unit heater in North America. Operating at up to 97% efficiency, the Effinity will dramatically lower energy costs and CO2 emissions.

Benefits
  • Fuel Savings - At up to 97% efficiency, Modine's Effinity line is the most efficient condensing unit heater in North America. This allows you to save those otherwise wasted energy dollars for yourself.
  • Dependable and Consistent Performance -Thanks to Modine's Conservicore Technology, corrosion concerns are eliminated, extending the life of your investment.
  • Gentle Air Circulation and Even Temperatures -The Effinity guards against mold and maintains uniform wall-to-wall temperatures with consistent air circulation.
  • Safer Environments - Harmful combustion fumes are vented outside, away from your plants.
  • American-Made Quality - All products are still proudly made in the USA.
  • Greener Solutions - Just one Effinity can lower CO2 output by thousands of pounds annually.

Specs

–
Heat Exchanger:

Aluminized Steel

Product Type:

Unit Heater

Fuel Type:

Natural Gas

Stages:

1

BTU Output:

125500

BTU Input:

135000

Max Airflow (CFM):

2160

Vent Type:

Direct Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy