Apply to be a TradeMaster!
Main product image of PTE300C3301 Power-Throw Electric Unit Heater, Horizontal, 480V, 30.0 kW
Magnifying glass
Hover image to zoom

PTE300C3301 Power-Throw Electric Unit Heater, Horizontal, 480V, 30.0 kW

Brand:
Modine
SKU:
PTE300C-3301
Rating:
(0)
Q&A:
(0)
PTE300C3301 Power-Throw Electric Unit Heater, Horizontal, 480V, 30.0 kW
Magnifying glass
Hover image to zoom
PTE300C-3301 has been discontinued
Discontinued October 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Power-Throw Electric Unit Heater, Horizontal, 480V, 30.0 kW, PTE300D3301
Brand:
Modine
SKU:PTE300D3301
(0)
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
102400 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
480V

Description

–
Power-Throw High-velocity horizontal unit heaters are ideal for heating hard to heat areas that require a greater heat throw. Power-Throw units are ideally suited for blanketing doors that frequently open. They are equipped with horizontal air deflector blades to adjust airflow either up or down. A single Power-Throw unit heater can often be used to replace as many as three smaller horizontal delivery units, thereby reducing equipment, installation, and maintenance costs.

Features:
  • Recommended where there is a requirement for heat throw greater than can be provided by standard horizontal delivery models and for hard-to-heat areas, such as frequently opened loading dock doors or large warehouses.
  • Offered in single and two-stage controls.

Specs

–
Product Type:

Unit Heater

Horse Power:

1/6

Fuel Type:

Electric

BTU Output:

102400

Kilowatts (KW):

30

Phase:

1

Hertz:

60

Application:

Heating

Voltage:

480V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm