Apply to be a TradeMaster!
Main product image of PTE400C3401 Power-Throw Electric Unit Heater, Horizontal, 600V, 40.0 kW
Magnifying glass
Hover image to zoom

PTE400C3401 Power-Throw Electric Unit Heater, Horizontal, 600V, 40.0 kW

Brand:
Modine
SKU:
PTE400C-3401
Rating:
(0)
Q&A:
(0)
PTE400C3401 Power-Throw Electric Unit Heater, Horizontal, 600V, 40.0 kW
Magnifying glass
Hover image to zoom
$5,751.85 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
136500 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
600V

Description

–
Power-Throw High-velocity horizontal unit heaters are ideal for heating hard to heat areas that require a greater heat throw. Power-Throw units are ideally suited for blanketing doors that frequently open. They are equipped with horizontal air deflector blades to adjust airflow either up or down. A single Power-Throw unit heater can often be used to replace as many as three smaller horizontal delivery units, thereby reducing equipment, installation, and maintenance costs.

Features:
  • Recommended where there is a requirement for heat throw greater than can be provided by standard horizontal delivery models and for hard-to-heat areas, such as frequently opened loading dock doors or large warehouses.
  • Offered in single and two-stage controls.

Specs

–
Application:

Heating

Horse Power:

1/6

Fuel Type:

Electric

Phase:

1

Voltage:

600V

Product Type:

Unit Heater

BTU Output:

136500

Kilowatts (KW):

40

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy