Apply to be a TradeMaster!
Main product image of Separated Combustion Unit Heater w/ Aluminum Heat Exchanger  - 300,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

Separated Combustion Unit Heater w/ Aluminum Heat Exchanger - 300,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PTS300AS0111SBAN
Rating:
(0)
Q&A:
(0)
Separated Combustion Unit Heater w/ Aluminum Heat Exchanger  - 300,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$3,537.86 each
Backorder
Backorder
Get it Tue, Nov 10 - Fri, Dec 11
BTU Input: 
300000

MANUALS (1)

Brochure

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
240000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
300000 BTUs
Product Highlight: Voltage
115V

Description

–
The separated combustion model PTS draws 100% of their combustion air from outside to ensure that the unit will always have plenty of fresh, clean air to breathe. This fresh-air supply reduces common concerns about maintenance, performance, and durability in dusty, dirty, or humid applications. In addition, by drawing the combustion air from the outside, the overall heating efficiency is increased. In short, the separated combustion units give you the added advantages of:

Product Features
  • 82% thermal efficiency for fuel savings.
  • A sealed compartment protects the combination gas valve, ignition control, manifold, and burner from the environment.
  • External gas connections.
  • Certified for residential (30-125MBH), commercial and industrial use (30-400MBH).
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (standard on 30-75, accessory for 100-125).
  • Install quickly and easily with knockouts for quick access to gas and electricity.
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe.
  • Horizontal or vertical two-pipe or concentric venting options.
  • Permanently-lubricated motor for trouble-free dependability.
  • Full 10-year warranty on heat exchanger.
  • Available in both propeller fan and centrifugal blower configurations

Specs

–
Product Type:

Unit Heater

BTU Output:

240000

Heat Exchanger:

Aluminized Steel

BTU Input:

300000

Air Temp. Rise (°F):

53°F

Entering Airflow (CFM) @ 70°F:

2140

Max Mounting Height (ft):

15 feet

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Application:

Heating

Voltage:

115V

Hertz:

60

Phase:

1

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy