Modine PTX Separated and Power-Vented Gas-Fired Unit Heaters are gas-fired unit heaters built for spaces where indoor air is a poor choice for combustion. Modine designed the PTX for hostile atmospheric conditions, such as chemicals, high humidity, or negative pressure. Combustion air is brought in from outdoors or from a neighboring room, so the unit does not rely on contaminated indoor air. The PTX150 lists 150,000 BTU input and 123,000 BTU output, and the PTX175 lists 175,000 BTU input and 143,500 BTU output. The unit can also be installed in power-vented applications when the job calls for it. Contractors compare heat exchanger material, fuel type, and capacity when specifying a PTX. Getting those choices right matters because the heater has to perform in the same harsh conditions that call for separated combustion in the first place.
Subcategories
Buying Guide
Start with the environment. The PTX is designed for hostile atmospheric conditions, such as chemicals, high humidity, or negative pressure, and it brings combustion air from outdoors or an adjacent room. If the space has none of those conditions, confirm that a separated combustion unit is actually needed before choosing it.
Next, size the capacity. The PTX150 lists 150,000 BTU input and 123,000 BTU output. The PTX175 lists 175,000 BTU input and 143,500 BTU output. Compare the output rating against the calculated heat loss of the space rather than the input rating.
Then choose the heat exchanger and fuel. Listings include aluminized steel and stainless steel heat exchangers, and natural gas and LP versions of the PTX150. Specify both on the order, since the fuel type has to match the gas supply on site.
When comparing Modine PTX Separated and Power-Vented Gas-Fired Unit Heaters, also confirm the electrical and vent details. The listed units use a 115V supply, run a single stage, and carry a power vent type. Venting and combustion air routing should follow Modine's installation documentation and local code.
Small differences between listings, such as fuel type or heat exchanger material, change which unit fits the job. Review each listing before ordering, and verify anything not listed with the SupplyHouse team.
Frequently Asked Questions
What is a separated combustion unit heater?
Modine PTX Separated and Power-Vented Gas-Fired Unit Heaters bring combustion air from outdoors or from an adjacent room instead of using indoor air. The design eliminates the need to use contaminated indoor air for combustion. Modine designed the PTX for conditions such as chemicals, high humidity, or negative pressure.
What BTU ratings do the PTX models list?
Modine PTX unit heaters list different capacities by model. The PTX150 lists 150,000 BTU input and 123,000 BTU output, and the PTX175 lists 175,000 BTU input and 143,500 BTU output. The listed units are single stage with a 115V supply, so capacity is the main difference.
Can a PTX unit heater be power vented?
Yes. The listed Modine PTX unit heaters carry a power vent type, and the product description says the unit can also be installed in power-vented applications if needed. Check Modine's venting documentation and local code before installing.
Do PTX unit heaters come in natural gas and LP?
The Modine PTX150 is listed in both natural gas and LP versions, each at 150,000 BTU input. The PTX175 listing here is a natural gas version. Confirm the fuel type on the listing so the unit matches the gas supply.
What heat exchanger options does the PTX offer?
Listings show Modine PTX150 units with an aluminized steel heat exchanger and with a stainless steel heat exchanger. The PTX175 listed here has an aluminized steel heat exchanger. Pick the material that matches the project's specification.