Apply to be a TradeMaster!
Main product image of PTX200 Separated Combustion and Power-Vented Unit Heater w/ SS Heat Exchanger - 200,000 BTU (LP)
Magnifying glass
Hover image to zoom

PTX200 Separated Combustion and Power-Vented Unit Heater w/ SS Heat Exchanger - 200,000 BTU (LP)

Brand:
Modine
SKU:
PTX200SS0121SBAN
Rating:
(0)
Q&A:
(0)
PTX200 Separated Combustion and Power-Vented Unit Heater w/ SS Heat Exchanger - 200,000 BTU (LP)
Magnifying glass
Hover image to zoom
$3,009.50 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
Fuel Type: 
Propane
BTU Input: 
200000
Heat Exchanger: 
Stainless Steel

Lift Gate

–
This product weighs 218 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
164000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/3 HP
Product Highlight: Stages
1
Product Highlight: Voltage
115V

Description

–
Modine's PTX is specifically designed for environments with hostile atmospheric conditions, such as chemicals, high humidity, or negative pressure. On these units, combustion air is brought in from outside the heated area, either from outdoor air or from an adjacent room, eliminating the need to use contaminated indoor air for combustion. The unit can also be installed in power-vented applications if needed.

Features:
  • Sealed compartment protects the combination gas valve, ignition control, manifold, and burner from the environment.
  • Horizontal or vertical two-pipe or concentric venting options.
  • In addition the model PTX (150,000 to 400,000 Btu/hr) can be install using a one-pipe horizontal or vertical venting option

Specs

–
Product Type:

Unit Heater

Horse Power:

1/3

Heat Exchanger:

Stainless Steel

Stages:

1

BTU Output:

164000

Voltage:

115V

Application:

Heating

Vent Type:

Power Vent

Fuel Type:

Propane

BTU Input:

200000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy