Shop Resideo Sale
Main product image of VE75C3401 Electric Unit Heater, Vertical, 600V, 7.5 kW
Magnifying glass
Hover image to zoom

VE75C3401 Electric Unit Heater, Vertical, 600V, 7.5 kW

Brand:
Modine
SKU:
VE-75C-3401
Rating:
(0)
Q&A:
(0)
VE75C3401 Electric Unit Heater, Vertical, 600V, 7.5 kW
Magnifying glass
Hover image to zoom
$2,708.73 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Output: 
25600
Voltage: 
600V
208V240v480V600V
Phase: 
3

Lift Gate

–
This product weighs 64 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
25600 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Horse Power
1/15 HP
Product Highlight: Voltage
600V

Description

–
Modine electric unit heaters provide a wide variety of options in solving comfort-heating problems. Each is designed for long heat-throw, uniform heat-delivery, and reduced maintenance. Modine model VE vertical electric unit heaters provide a wide variety of options in solving comfort-heating problems. Each is designed for long heat-throw, uniform heat-delivery, and reduced maintenance.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

–
Fuel Type:

Electric

Hertz:

60

Kilowatts (KW):

7.5

Phase:

3

Application:

Heating

Product Type:

Unit Heater

Horse Power:

1/15

Voltage:

600V

BTU Output:

25600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy