Apply to be a TradeMaster!
Main product image of Monticello Handle Hub Kit (Chrome), 100553
Magnifying glass
Hover image to zoom

Monticello Handle Hub Kit (Chrome), 100553

Brand:
Moen
SKU:
100553
Rating:
(0)
Q&A:
(0)
Monticello Handle Hub Kit (Chrome), 100553
Magnifying glass
Hover image to zoom
$91.37 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Model 100553 Monticello Handle Hub Kit (Chrome)

Monticello faucets and accessories are the very definition of timeless style, delivering Moen's performance and reliability. With its impeccable finish and simple curves, the Monticello collection offers a low profile, yet distinctive, statement. Monticello faucets and accessories are the very definition of timeless style, delivering Moen's performance and reliability. This classic design is transitional and can play easily in a multitude of decorating styles.

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Faucet Part Type: Hub

Specs

–
Series:

Monticello

Product Type:

Kit

Type:

Handle Kit

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy