Shop Resideo Sale
Main product image of Escutcheon Plug Button Kit (Polished Chrome), 10116
Magnifying glass
Hover image to zoom

Escutcheon Plug Button Kit (Polished Chrome), 10116

Brand:
Moen
SKU:
10116-MOEN
Rating:
(1)
Q&A:
(1)
Escutcheon Plug Button Kit (Polished Chrome), 10116
Magnifying glass
Hover image to zoom
$5.16 each
In Stock
In Stock
Get 19 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • BAA Compliant: Yes
  • Compatible with 8915 and 8917 Lavatory Faucets

Specs

–
Type:

Plug Buttons

Kit

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great experience

Just the part I needed. Price was good s&h could of been cheaper but all in all I got what I needed.
Baby Huey
Wilmington,DE
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size is the chrome plug?

Asked by Dennis 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dennis. This plug does not have a size listed for it, as it should be matched up by model number rather than size. This plug will fit Moen 8915 and 8917 series faucets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy