Apply to be a TradeMaster!
Main product image of Adjustable Temp. Thermostatic Mixing Valve (1/2" FNPT, 3/8" Compression), 104451
Magnifying glass
Hover image to zoom

Adjustable Temp. Thermostatic Mixing Valve (1/2" FNPT, 3/8" Compression), 104451

Brand:
Moen
SKU:
104451
Rating:
(0)
Q&A:
(0)
Adjustable Temp. Thermostatic Mixing Valve (1/2" FNPT, 3/8" Compression), 104451
Magnifying glass
Hover image to zoom
$171.01 each
In Stock
In Stock
Get 1 Wed, Oct 7

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass

Description

–
Features:
  • 5 year limited warranty
  • Connection size: 1/2"
  • Connection type: female thread
  • No of ports: three
  • Lav application
  • Listed to ASSE standard 1070 and csa b125.3i

Specs

–
Flow Rate:

0.35 GPM

Application:

Bathroom

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Compression Fitting Size:

3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy