Apply to be a TradeMaster!
Main product image of Moen Lavatory Drain Assembly, 10790
Magnifying glass
Hover image to zoom

Moen Lavatory Drain Assembly, 10790

Brand:
Moen
SKU:
10790
Rating:
(0)
Q&A:
(0)
Moen Lavatory Drain Assembly, 10790
Magnifying glass
Hover image to zoom
$108.30 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Finish
Chrome

Description

–
Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Metal construction with overflow

Specs

–
Finish:

Chrome

Application:

Bathroom

Material:

Metal

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy