Apply to be a TradeMaster!
Main product image of Kingsley Handle Hub Kit (Polished Chrome), 114337
Magnifying glass
Hover image to zoom

Kingsley Handle Hub Kit (Polished Chrome), 114337

Brand:
Moen
SKU:
114337
Rating:
(0)
Q&A:
(0)
Kingsley Handle Hub Kit (Polished Chrome), 114337
Magnifying glass
Hover image to zoom
$74.42 each
In Stock
In Stock
Get 1 Wed, Nov 25

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Kingsley t6105
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • BAA Compliant: Yes
  • Handle Type: Lever
  • Depth: 4-1/2"
  • Height: 3"

Specs

–
Product Type:

Kit

Type:

Handle Kit

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy