Apply to be a TradeMaster!
Main product image of Grid Drain w/o overflow (Brushed Nickel), 123816BN
Magnifying glass
Hover image to zoom

Grid Drain w/o overflow (Brushed Nickel), 123816BN

Brand:
Moen
SKU:
123816BN
Rating:
(0)
Q&A:
(0)
Grid Drain w/o overflow (Brushed Nickel), 123816BN
Magnifying glass
Hover image to zoom
$84.35 each
In Stock
In Stock
Get 1 Wed, Oct 7

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Drain Assembly: grid strainer waste
  • Drain Assembly Size: 1-1/4"
  • Limited lifetime warranty
  • Coating: PVD
  • Depth: 4-1/2"
  • Height: 8"
  • Width: 2-13/100"

Specs

–
Product Type:

Drain

Drain Type:

Grid Drain

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy