Apply to be a TradeMaster!
Main product image of 2-Handle Replacement Cartridge for Moen Roman Tub Faucets
Magnifying glass
Hover image to zoom

2-Handle Replacement Cartridge for Moen Roman Tub Faucets

Brand:
Moen
SKU:
1248
Rating:
(3)
Q&A:
(0)
2-Handle Replacement Cartridge for Moen Roman Tub Faucets
Magnifying glass
Hover image to zoom
$14.68 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

2-Handle Replacement Cartridge for Moen Roman Tub Faucets

The MOEN 2-Handle Replacement Cartridge for Moen Roman Tub Faucets accommodates hot-valve applications and cold-valve applications. This cartridge features cast-metal construction and restores leak-free operation to roman tub installations.

Key Features & Benefits

  • Repairs Roman Tub Faucets: Restores proper function to dripping or worn Moen roman tub valves
  • Genuine MOEN Part: Factory-specification replacement ensures compatibility and fit
  • Fits Moen Roman Tub Faucets: Drop-in replacement for original cartridges in Moen roman tub models
  • Dual-Application Design: Accommodates both hot-valve and cold-valve applications
  • Cast-Metal Construction: Durable materials ensure long-term reliability and consistent performance

Compatibility & Requirements

This cartridge fits Moen roman tub faucets only. Confirm the exact model and part number before ordering. A 2-Handle Cartridge Retainer Removal Tool, 14272 may simplify removal of the old cartridge, particularly if the retainer is tight or corroded. The 2-Handle Replacement Cartridge, 1224 is a related 2-handle cartridge for other Moen applications.

Installation & Care

Turn off the water supply to the roman tub faucet. Remove the handle by unscrewing the set screw or cap. Unscrew and remove the cartridge retainer nut. Pull the old cartridge straight out. Insert the new cartridge, aligning the tabs with the valve body slots. Replace the retainer nut and tighten securely by hand. Reinstall the handle. Turn the water supply back on and check both hot and cold valves for leaks.

What's Included

  • One replacement cartridge

Frequently Asked Questions

Q: How do I know if the 1248 cartridge fits my Moen roman tub faucet?
A: Confirm your faucet model number and compare it against Moen compatibility charts, or remove the existing cartridge and match its design to the 1248 before ordering.

Q: Do I need a special tool to remove the old cartridge?
A: Some installations allow hand removal after the retainer nut is loosened, but the Moen 14272 cartridge retainer removal tool can make the job easier if the retainer is stuck or overtightened.

Specs

–
Product Type:

Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked

Replaced for a customer and they are now happy. No lore dripping faucet.
Plumber
Massachusetts
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again

These cartridges are defective straight from the package. I ordered a set because my faucet started leaking. Replacement set leaked just as bad from the moment of installation. Had to go return them and get another set. I installed them and the leak was fixed. Now, only a couple weeks and the leak has started again. Obviously, the production of these cartridges has a defect. These should work straight from the time of installation and continue to be leak free for years. But that is not the case!
Hemi
Mississippi
2 years ago
Was this review helpful to you?

Would not recommend

Replaced both cartridges and leaks worse than before. Moen is junk . Just buying new faucet👍
Larry
Cape coral fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy