Apply to be a TradeMaster!
Main product image of Twin Ell, Threaded (1/2" x 1/2" x 3/4"), 128284
Magnifying glass
Hover image to zoom

Twin Ell, Threaded (1/2" x 1/2" x 3/4"), 128284

Brand:
Moen
SKU:
128284
Rating:
(0)
Q&A:
(0)
Twin Ell, Threaded (1/2" x 1/2" x 3/4"), 128284
Magnifying glass
Hover image to zoom
$31.44 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2" x 3/4"
Product Highlight: Connection Type
Threaded Connection

Description

–
Features:
  • Connection size: 1/2" x 1/2" x 3/4"
  • Connection type: IPS
  • Description: Twin Ell
  • Usage: with ExactTemp. tub/shower installations where needed
  • Limited lifetime warranty

Specs

–
Application:

Bathroom

Size:

1/2" x 1/2" x 3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy