Apply to be a TradeMaster!
Main product image of Chateau 2-2/5" Handle Kit (Polished Chrome), 13499
Magnifying glass
Hover image to zoom

Chateau 2-2/5" Handle Kit (Polished Chrome), 13499

Brand:
Moen
SKU:
13499
Rating:
(0)
Q&A:
(0)
Chateau 2-2/5" Handle Kit (Polished Chrome), 13499
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
The Chateau collection delivers Moen performance and reliability with a simple, understated appeal. A chrome finish creates a bright, highly reflective look, while the low-arc spout is designed for the more conventional kitchen.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • BAA Compliant: Yes
  • Coating: Electroplated
  • Faucet Part Type: Handle Kit
  • MA Approved: Yes
  • Number of Handles: Single Handle

Specs

–
Series:

Chateau

Type:

Handle Kit

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy